Beli plat tembaga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Zero Arde Busbar
    Mulai

    Rp66.900

    DV Zero Arde Busbar
    atribut:
    • Insulator: SM-25; BMC
    • Material: Pure Copper (Busbar) + BMC (Insulator)
    • Current Impact (kA): > 300
  2. Non Brand Copper Busbar
    Mulai

    Rp1.399.900

    Non Brand Copper Busbar
    atribut:
    • Material: Copper
  3. KRISBOW DC Inverter Welding Machine (Mesin Las Inverter)
    Mulai

    Rp1.899.900

    KRISBOW DC Inverter Welding Machine (Mesin Las Inverter)
    Deskripsi:
    Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.
  4. ABB Busbar
    Mulai

    Rp109.900

    ABB Busbar
    Deskripsi:
    The S803-Bb250 Is A 3-Pole Busbar With 24 Terminal Lugs. It Can Be Used For Rated Current Up To 250A.
  5. WEIDMULLER Bus bars
    Mulai

    Rp169.900

    WEIDMULLER Bus bars
    atribut:
    • Height (mm): 1000
    • Height (inch): 39.37
    • Depth (mm): 1.2
    • Depth (inch): 0.047
  6. Fort Busbar Panel
    Mulai

    Rp859.900

    Fort Busbar Panel
    Deskripsi:
    Busbar for MCB/MCCB
  7. HUBBELL PREMISE WIRING Grounding Strip, Busbar & Kit
    Mulai

    Rp4.199.900

    HUBBELL PREMISE WIRING Grounding Strip, Busbar & Kit
    Deskripsi:
    Grounding busbars with standoffs provide a central grounding point, often within electrical enclosures. They attach to multiple ground wires. Once installed, they help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.
    atribut:
    • Grounding Bar Thickness (inch): 1/4
    • Material: Copper
  8. Schneider Electric Busbar Sisir
    Mulai

    Rp73.900

    Schneider Electric Busbar Sisir
    Deskripsi:
    This Easy9 product is a horizontal comb busbar 12 modules. It is dedicated to 1L installations. It is a set of 1 device. It is suitable for 12 devices (1P). This comb busbar is compatible with Easy9 MCB, RCCB, RCBO and switch products. The total number of modules of 18mm is 12. The Ue rated operational voltage is 230VAC (phase to neutral). The Ui rated insulation voltage is 500VAC. The operating frequency is 50Hz. Its width is 24 pitches of 9mm. The color is light grey (RAL7035). The degree of protection is IP20. The pollution degree is 3. According to IEC 60695-2-1 standard, the fire resistance is self-extinguishing at 850°C within 30s.
    atribut:
    • Rated Current (A): 63
    • Number of Modules: 12
    • Color: Light grey (RAL 7035)
    • Connection Pitch (mm): 18
    • Connector Type: Tooth
    • Rated Insulation Voltage (V) : AC 500
    • Width (mm): 220
  9. TRUSCO Branch Bus Bar
    Mulai

    Rp259.900

    TRUSCO Branch Bus Bar
    atribut:
    • Material: Nickel plated Copper plate
  10. PM Busbar Insulator Type SM
    Mulai

    Rp7.900

    PM Busbar Insulator Type SM
    Deskripsi:
    - Bentuk Persegi, - Digunakan sebagai terminal join instalasi listrik.
  11. Shinohara Electric Branch BUSBar Copper Bar
    Mulai

    Rp499.900

    Shinohara Electric Branch BUSBar Copper Bar
    atribut:
    • Finish: Nickel plating finish only
    • Material (Main Unit): Copper plate
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. Schneider Electric Acti 9 Comb Busbar (Busbar Sisir)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

  13. MASKO Isolator Busbar (Penangkal Petir)
    Mulai

    Rp10.900

    MASKO Isolator Busbar (Penangkal Petir)
    atribut:
    • Color: Red
    • Material: BMC (Bulk Moulding Compund) and SMC (Sheet Moulding Compound)
    • Operating Temperature (°C): -40 - 140
  14. DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp8.900

    DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    Indicator Lamp. Anti Shatter.
  15. Fort Isolator Tipe SM
    Mulai

    Rp26.900

    Fort Isolator Tipe SM
    atribut:
    • Color: Red
Daftar Harga plat tembaga Terbaru November 2026
DV Zero Arde BusbarRp66.900
Non Brand Copper BusbarRp1.399.900
KRISBOW DC Inverter Welding Machine (Mesin Las Inverter)Rp1.899.900
ABB BusbarRp109.900
WEIDMULLER Bus barsRp169.900
Fort Busbar PanelRp859.900
HUBBELL PREMISE WIRING Grounding Strip, Busbar & KitRp4.199.900
Fort Busbar Support (Dudukan/Penyangga Busbar)Rp33.900
Schneider Electric Busbar SisirRp73.900
TRUSCO Branch Bus BarRp259.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)